Beli high voltage insulation tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp11.999.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Pengukur insulasi dan continyuiti 1 detik dengan display hasil pengukuran kecepatan tingkat tinggi dan dilengkapi dengan test lead atau jarum kontak untuk pengukuran dengan saklar remote
    atribut:
    • Back Light: Yes
  2. Benetech Tester Isolasi (Megger)
    Mulai

    Rp5.199.900

    Benetech Tester Isolasi (Megger)
    atribut:
    • Dimensions (mm): 153x96x220
  3. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  4. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp16.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
  5. TEKIRO Insulated Screwdriver Set (Obeng Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp469.900

    TEKIRO Insulated Screwdriver Set (Obeng Listrik)
    Deskripsi:
    Handle Karet lebih kokoh dan tidak mudah panasBesi obeng kokoh tidak mudah penyok dan terbakarAda bag pannel untuk tempat obengFungsi : Untuk melepas dan memasang Screw ( + )&(-) pada bagian listrik seperni pannel, MCB dllMaterial :Chrome VanadiumDimensi : (+)1x80mm (+)2x 100mm (+)3x 150mm
    atribut:
    • Set Contents (mm): (+)1x80, (+)2x100, (+)3x150, (-)4x100, (-)5.5x125, (-)6.5x150, (-)8x150
    • Blade Material: Chrome Vanadium
    • Handle Material: VDE / Insulated Cushion
    • Tip Finish: Black Oxide
    • Tip Size: (+)1 / (+)2 / (+)3 / (-)4 / (-)5.5 / (-)6.5 / (-)8
    • Tip Type: Philips (+) / Slotted (-)
  6. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  7. Hioki Insulation Resistance Tester
    Mulai

    Rp7.599.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  8. Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)
    Mulai

    Rp3.899.900

    Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)
    Deskripsi:
    -3-range switching type insulation resistance tester equipped with a simple and easy to read calibration.- Insulation resistance measurement switch is available with single measurement and continuous measurement.
    atribut:
    • AC Voltage (V): 600
    • Minimum Display (MΩ): 0.02
  9. Megger Digital Megaohmmeter
    Mulai

    Rp23.999.900

    Megger Digital Megaohmmeter
    Deskripsi:
    Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
  10. Sanwa Instrument Digital Insulation Resistance Tester
    Mulai

    Rp8.299.900

    Sanwa Instrument Digital Insulation Resistance Tester
    Deskripsi:
    -Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
  11. Hioki Insulation Tester IR4053 (Pengukur Isolasi)
    Mulai

    Rp12.999.900

    Hioki Insulation Tester IR4053 (Pengukur Isolasi)
    atribut:
    • Power Supply: AA alkaline batteries (LR6) x 4
    • AC Voltage Measurement (V): 420V (0.1V resolution)/600V (1V resolution), 2 ranges, 50/60Hz, accuracy: ±2.3%rdg.±8dgt., (Accuracy is not guaranteed for ranges above 600V)
    • Accuracy: (Insulation resistance measurement) ±4%rdg.
    • Applicable Standard: JIS C1302:2018
    • Continuous Operating Time (hour): 20 (under the conditions specified by the manufacturer)
    • DC Voltage Measurement (V): 4.2 (0.001 resolution) to 1000 (1 resolution), 4 ranges, accuracy: ±1.3%rdg.±4dgt. (Accuracy is not guaranteed for ranges over 1000V)
    • Dimensions (Width x Height x Depth) (mm): 159x177x53
    • Display: Semi-transmissive FSTN LCD, backlight
    • Function: Live line warning, automatic discharge, AC/DC automatic discrimination, comparator, drop proof, auto power save
    • Included Accessories: Lead set with switch L9788-11 x 1, neck strap x 1, instruction manual x 1, AA alkaline battery (LR6) x 4
    • Rated Voltage (V): DC50, DC125, DC250, DC500, DC1000
    • Resistance (MΩ): (Insulation resistance measurement) Lower limit at which rated measurement voltage can be maintained = 0.05, 0.125, 0.25, 0.5, 1
    • Resistance Value (MΩ): (DC50V)0.05, (DC125V)0.125, (DC250V)0.25, (DC500V)0.5, (DC1000V)1
    • Response Time: Insulation resistance range 1 second, PVΩ function 4 seconds (under the conditions specified by the manufacturer)
    • Type: Lead with switch
    • Voltage (V): 420/600 (AC); 4.2/42/420/1000 (DC)
  12. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp999.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  13. TEKIRO Screwdriver Tespen AC (Obeng Tespen)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp44.900

    TEKIRO Screwdriver Tespen AC (Obeng Tespen)
    Deskripsi:
    TEKIRO TESPEN ACTEKIRO Tespen AC Perkakas Tangan merupakan tespen yang dapat digunakan sebagaialat yang digunakan untuk mengecek atau mengetahui ada tidaknya suatu tegangan listrik. Rangkaian Tespen berbentuk obeng yang mempunyai mata minus (-) berukuran kecil pada bagian ujungnya. Tespen juga memiliki jepitan seperti pulpen sebelumnya dan di dalamnya terdapat led yang mampu menyala sebagai indikator tegangan listrikFungsi : Fungsi Tespen yaitu untuk mengetahui ada tidaknya tegangan listrik pada suatu benda, mesin dan sebuah rangakain listrik ada daya listrik atau tidak, fungsi lainnya yaitu untuk membuka skrub dari komponen alat listrik.Material : PVC Handle
    atribut:
    • Overall Length (mm): 142
    • Blade Material: Chrome Vanadium
    • Dimension 1 (mm): 142
    • Dimension 2 (mm): 70
    • Dimension 3 (mm): 13
    • Dimension 4 (mm): 3
    • Dimension 5 (mm): 13
    • Handle Material: PVC
    • Shank Length (mm): 70
    • Size (V): 105-250
    • Tip Size: 3
    • Tip Type: Slotted (-)
  14. Megger Test Instrument Carrying Cases
    Mulai

    Rp9.999.900

    Megger Test Instrument Carrying Cases
    Deskripsi:
    These soft carrying cases have elastic loops in the interior that keep instruments safe and secure when not in use. Additional features include a separate pocket to store extra cables, tools, or other accessories and an external belt loop for carrying and transporting.
    atribut:
    • UNSPSC: 41113631
    • Belt Loop Included: No
    • Brand: MEGGER
    • Case Type: Soft Carrying Cases
    • For use with: Megger DLRO-10 and DLRO-10X
    • Manufacturer Part Number: 6380-138
    • Weather-Resistant Zipper: No
    • Wrist Strap: No
  15. Hioki Insulation Tester
    Mulai

    Rp6.899.900

    Hioki Insulation Tester
    Deskripsi:
    5-Range, 50 to 1000V Digital Insulation Tester with Continuity Check Hioki insulation testers or megohmmeters have all-in-one design features including sturdy case and cable storage compartment.The Hioki IR4056 is a 5-range, 50V to 1000V digital insulation resistance tester with easy-to-use functions and features to shorten the uptime associated with field insulation testing.
  16. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  17. Megger Test Lead Set Ohmmeters
    Mulai

    Rp79.999.900

    Megger Test Lead Set Ohmmeters
    Deskripsi:
    These test leads connect to milliohm meters and clip onto a device under test. They replace existing test leads, keeping meters in good working order.
    atribut:
    • Cable/Lead Color: Black
    • Compatible with Brand: Universal
    • Compatible with Series: Universal
    • For use with: Ohmmeters
    • Includes: (2) Test Leads, Kelvin Clip
    • Test Lead Length (ft): 196.9
    • UNSPSC: 31160000
  18. FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp20.999.900

    FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
Daftar Harga high voltage insulation tester Terbaru November 2026
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp11.999.900
Benetech Tester Isolasi (Megger)Rp5.199.900
KYORITSU Tester Isolasi Analog (Megger Analog)Rp3.799.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp7.799.900
KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Rp16.999.900
TEKIRO Insulated Screwdriver Set (Obeng Listrik)Rp469.900
Hioki Digital Insulation Tester (Pengukur Isolasi)Rp4.799.900
Hioki Insulation Resistance TesterRp7.599.900
Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)Rp3.899.900
Megger Digital MegaohmmeterRp23.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)